Wire Mesh Partition Security Rooms - Preconfigured

Wire Mesh Partition Security Rooms - Preconfigured

Complete Wire Mesh Security Room is Convenient and Easy to Order!

Woven wire mesh security rooms provide security, safety, protection and access control. These pre-designed rooms are available with or without a roof, in two, three and four sided configurations. Constructed from high quality 10 gauge steel wire, woven into an extremely strong frame. Modular components makes installation easy; usually requires no change to existing heating, lighting or ventilation system. Components bolt together quickly and can be easily relocated. Long-lasting maintenance-free powder coat gray finish. Available in 8' and 10' high in five standard sizes ranging from 10' x 10' to 30' x 20'. All models include a 5'W x 8'H sliding gate with mortise cylinder lock.


STYLE
  • STYLE
ROOF
  • ROOF
WINDOW
  • WINDOW
COMPARE OVERALL DIMENSIONS
STYLE ROOF WINDOW W' D' H' IMAGE MODEL QTY PRICE
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
54.146.47.178:46