Husky Rack & Wire EZ Wire Mesh Partitions - Design Your Own

Husky Rack & Wire EZ Wire Mesh Partitions - Design Your Own

EZ Wire Mesh Partitions Install In A Third Of The Time Of Traditional Wire Partitions, Requiring No Nuts Or Bolts

Hook design reduces labor costs and provides easy, permanent installation. Fasteners and pins are not visible from the outside, leaving a smooth finish. Wire mesh is constructed of 10 gauge steel in a 1-1/2" diamond wire weave. Electrostatic gray baked enamel. Shipped in crates to prevent shipping damage.

Hinged Doors are 7'H with transom. Hinges right or left. Opens in or out.
Sliding Doors mount on outside and slide left. Includes floor guide and cylinder lock.
Wire Panels are two 4’ panels that stack to form 8'H walls. Includes drive pins to secure to posts.
Posts are used between each panel, at corners and on both sides of doors. Includes 2 lag bolts to secure to floor.
Fill-a-Gap Panel fills the space between a run of panels and the wall.


W '
  • W '
H '
  • H '
DESCRIPTION
  • DESCRIPTION
COMPARE OVERALL DIMENSIONS STANDARD POST
W ' H ' DESCRIPTION IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.161.106.81:46