Husky Rack & Wire Security Window Guards

Husky Rack & Wire Security Window Guards

Window Guards Provide Optimum Security

Window guards fit on windows to prevent unwanted access while allowing light and air flow. Security window guards are made with a heavy duty 1-1/4" x 5/8", 14 gauge cold rolled C-channel steel frame. 10 gauge triple crimped steel wire mesh is woven into a 1-1/2" diamond pattern. Woven wire is clinched into frame for enhanced appearance and extra strength. Window guards have mortise and tenoned joints. Gray rust resistant enamel finish. Surface & Recessed Mounted Window Guards include 1" x 1-1/2" steel mounting tabs welded to frame. Hinged Window Guards include a hinge bar with 3-1/2" x 2-1/2" steel butt hinges mounted to guard panel.


COMPARE OVERALL DIMENSIONS
W' H' DESCRIPTION IMAGE MODEL QTY PRICE
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
54.227.48.147:46