Adjustable Perimeter Guard Partition System

Adjustable Perimeter Guard Partition System

Perimeter Guards Provide Durable Barriers Around Equipment & Machinery.

Guard Panels easily attach to Posts (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Made from durable, heavy gauge steel with an industrial powder coat finish. Panels are made using heavy 8-gauge woven wire mesh with 12 gauge steel angle framing. Panels have a black powder coat finish. Panels can be installed at any angle from 0 to 180°. Hinged Door includes a keyed lock for security. Posts are made from 2” x 2” x 1/8” square steel tubing with a welded base plate that allows floor anchoring (floor anchoring kit sold separately). Yellow powder coat finish. Choose between In-Line Post for straight runs or Corner Posts for 90° angles. Complies with OSHA, EPA and ANSI specifications.


COMPARE
DESCRIPTION WIDTH FEET HEIGHT FEET COLOR IMAGE MODEL QTY PRICE
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
54.80.228.137:46