Nexel® Stainless Steel Wire Shelf Trucks

Nexel® Stainless Steel Wire Shelf Trucks

Top Quality Stainless Steel Wire Shelf Trucks Include A Lifetime Limited Warranty Against Corrosion To Endure Moisture And Temperature Extremes.

Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1" increments. Features 5" x 1-1/4" non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.


L"
  • L"
W"
  • W"
H"
  • H"
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS WHEEL PRICE EACH ADDITIONAL SHELF
L" W" H" SHELF QTY CAP. LBS. DIA." TYPE IMAGE MODEL QTY 1-3 4+ IMAGE MODEL QTY PRICE
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
54.161.49.129:44