Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square-Post Wire Shelf Trucks with Smart Casters - 60" Wx24" D Shelf - 70" H

Rollover image to zoom in

Click image to enlarge

Square-Post Wire Shelf Trucks with Smart Casters - 60" Wx24" D Shelf - 70" H

Item #: WBB2065481

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 497.95
Product Information
Customer Review
Product Q&A
Square-Post Wire Shelf Trucks with Smart Casters - 60" Wx24" D Shelf - 70" H

Square-Post Wire Shelf Trucks with Smart Casters feature unique 5" polyurethane “Smart” casters that allow greater maneuverability and exact cart placement. Simple foot-operated mechanism locks swivel caster into one of four rigid positions for maximum cart control in aisles, around work areas, or in tight spots. Open-wire shelf design provides better inventory checks and air circulation. Open sides increases productivity by providing access to items from all sides. Shelves adjust in 2" increments. Durable Plating Plus finish. NSF listed.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES70 (177.8 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • CONSTRUCTION12-gauge Steel
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY4
    • SHELF TYPESteel Wire
    • TYPEOpen-Sided
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.