Nexel® E-Z Adjust Chrome Wire Shelf Trucks

Nexel® E-Z Adjust Chrome Wire Shelf Trucks

Unique Shelf Suspension Hooks Allow Shelves To Be Added, Removed Or Adjusted In Seconds Without Disassembling The Entire Truck.

No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1" increments on numbered posts.

Trucks are available with 5" polyurethane swivel casters, or high-capacity 6" rubber casters (2 swivel, 2 rigid) with dolly base.


L"
  • L"
W"
  • W"
H"
  • H"
WHEEL TYPE
  • WHEEL TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE OVERALL DIMENSIONS QUICK ADJUST SHELVES
L" W" H" WHEEL TYPE CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.81.127.81:46