Nexelon™ Wire Shelf Trucks

Nexelon™ Wire Shelf Trucks

Nexelon™ Wire Shelf Trucks Are Wear, Impact And Corrosion Resistant For Use In A Variety Of Environments.

Nexelon™ Wire Shelf Trucks are created by a multi-step proprietary process to become a part of the metal structure for long lasting durability. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. Includes Nexgard anti-microbial agent that fights bacteria and mildew growth. Wire Shelf Truck rolls easily on four 5" polymer swivel stem casters, 2 with dual locks (swivel and wheel locks). Load capacity is 1200 lbs. Dimensions vary per model. Limited Lifetime Warranty against corrosion in both wet and dry storage applications.


L"
  • L"
W"
  • W"
H"
  • H"
COMPARE OVERALL DIMENSIONS WHEEL PRICE EACH ADDITIONAL SHELF
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY 1-6 7+ IMAGE MODEL QTY PRICE
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
54.90.202.184:44