New Age Aluminum Box Trucks

New Age Aluminum Box Trucks

Transport Heavy Loads up to 2600 Lbs.

Aluminum box trucks are used for use in walk-in coolers and freezers to transport large loads of beef, stock or produce. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Upper shelf features 1-½" x 3-1/8" x .070" wall aluminum tube frame and 1-½" x 1-½" x .070" wall lateral tubes supported by 1-½" x 1-¾" x .070 wall extruded aluminum tube uprights welded securely to the base. Rolls smoothly with 6" x 2" polyurethane casters (2 swivel, 2 rigid). Lifetime Warranty against rust and corrosion. NSF Approved.


COMPARE DIMENSIONS WHEEL
L" W" H" SHELF QTY. CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.167.29.208:46