Jamco Adjustable Steel Tray Trucks

Jamco Adjustable Steel Tray Trucks

Tray Trucks Provide Simplified Sorting And Transporting!

Portable material handling system brings organization to sorting, receiving, inspection and shipping areas. Strong 12 gauge steel channel uprights and 1-1/2" square tube base frame offers maximum durability. Hook-on trays with integral handles adjust easily on 3-1/2" centers. Hanger bars and spindles are available for extra versatility. Rolls smoothly on 2 swivel, 2 rigid casters. Chip-resistant powder coat finish.

Choose Single- or Double-Sided truck and design the system to best suit your needs!
Single-Sided Truck holds up to (7) 5" or (14) 2" Trays and Double-Sided Truck holds up to (14) 5" or (28) 2" Trays.

Trays, Dividers, Spindles and Hanger Bars are all sold separately.


TRUCK TYPE
  • TRUCK TYPE
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS WHEEL TRAY TRUCK HANGER BAR SPINDLES
TRUCK TYPE W" D" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.198.68.152:46