Vestil Open Ended Steel Dumping Hopper HOP-OE

Vestil Open Ended Steel Dumping Hopper HOP-OE

Item #: WBB54072

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,731.00
Product Information
Customer Review
Product Q&A
Accessories
OPEN END STEEL HOPPER WITH FORK POCKETS

This Steel Dumping Tilt Truck Bin Reduces The Need For Bending And Lifting While Loading Items, As The Hopper Allows For Convenient Loading At Ground Level.

Open-end tilt truck design is perfect for flat items, as material can be stacked allowing more items to be loaded in the hopper. Once the hopper is full or the user has finished loading, the tilt truck can be easily dumped and emptied with the use of a fork truck. Dump hopper rolls smoothly on 4” x 2” phenolic casters, allowing easy movement from one location to another.

Product Specifications

    • WIDTH INCHES55 (139.7 cm)
    • DEPTH INCHES66-5/16 (168.43 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • CAPACITY CUBIC YARDS2-1/2
    • CAPACITY LBS2000 (909.09 kg)
    • BRANDVestil
    • CASTER DIAMETER INCHES4 (10.16 cm)
    • CASTER TYPEPhenolic
    • CONSTRUCTIONSteel
    • FRONT WHEEL DIAMETER INCHES4 (10.16 cm)
    • INSIDE HEIGHT INCHES48 (121.92 cm)
    • INSIDE LENGTH INCHES51-1/2 (130.81 cm)
    • INSIDE WIDTH INCHES60 (152.4 cm)
    • MANUFACTURERS PART NUMBERHOP-OE
    • REAR WHEEL DIAMETER INCHES4 (10.16 cm)
    • STYLEOpen Ended Steel Hopper
    • TYPEStandard-Forkliftable
    • WEIGHT LBS725 (329.55 kg)
    • WHEEL TYPEPhenolic