Akro-Mils® Low-Profile Plastic Tilt Carts

Akro-Mils® Low-Profile Plastic Tilt Carts

Transport Waste, Parts And Other Bulk Materials Easily!

Easy-load low profile wide mouth is compatible with hydraulic lift systems to help reduce the risk of worker injury. Centrally located "third wheel" rubber caster provides stability during transport. 16 gauge zinc plated steel tubular frame helps resist rust. Large grab handles are located in the front and rear of frame to help aid maneuverability. Garbage cart body is constructed of high density, UV-stabilized, oil and chemical resistant polyethylene. Thermo-forming creates a smooth finish for easy dumping and cleaning. All models are equipped with 12" semi-pneumatic rear wheels. Available in colors to help differentiate department or cargo.

Models with Convex Lids allow for over stuffing. Strong piano hinge keeps lid propped open during use.


CART STYLE
  • CART STYLE
GALLONS
  • GALLONS
LBS.
  • LBS.
COLOR
  • COLOR
COMPARE CAPACITY OVERALL DIMENSIONS WHEEL
CART STYLE GALLONS LBS. L" W" H" DIA." TYPE COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including: