Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Low Profile Hopper Truck HT-4857-6PH, 12" Deep

Rollover image to zoom in

Click image to enlarge

Little Giant® Low Profile Hopper Truck HT-4857-6PH, 12" Deep

Item #: WBB288266

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 581.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Low Profile Hopper Truck, 12" Deep

All-welded construction. Angled "scoop" side allows for use under machinery. Designed to catch chips, cutoff, and scraps produced by metalworking. Two swivel, two rigid casters with 6 x 2 phenolic wheels allow for smoother rolling of heavy loads. Hopper height is 20". Removable handle is 40" high. Powder Coated finish.

Product Specifications

    • LENGTH INCHES57 (144.78 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHESHopper 20; Handle 40
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • FRONT WHEEL DIAMETER INCHES6 (15.24 cm)
    • INSIDE HEIGHT INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBERHT-4857-6PH
    • REAR WHEEL DIAMETER INCHES6 (15.24 cm)
    • STYLELow Profile Steel Hopper
    • TYPEStandard
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.