Little Giant® Mobile Steel Shop Stands

Little Giant® Mobile Steel Shop Stands

Stockpicker And Step Ladder Carts Are Used For Picking, Loading And Transporting Carton, Boxes, Parts And Other Merchandise And Supplies.

Stockpicker And Step Ladder Carts are made of all welded Steel or Aluminum construction for long lasting strength, durability and dependability. Vestil and Win-Holt brand units combine ladder and service cart capability for convenient and secure stock picking and merchandise transport applications. Include Aluminum Stockpicker, Steel Stockpicker, Steel Cantilever, Steel Hi-Duty and Steel Hi-Frame types with 2 or 3 shelves and 440, 660 and 1000 lb. load capacities are available in 40, 42, 44, 50, 52 and 56 inch lengths, 20-1/2, 22, 24 and 28 inch widths and 35, 53 and 63 inch heights.


L"
  • L"
SHELF QTY.
  • SHELF QTY.
DRAWER QTY.
  • DRAWER QTY.
CAP. LBS.
  • CAP. LBS.
COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" SHELF QTY. DRAWER QTY. CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.81.88.93:44