Jamco Stainless Steel Mobile Work Stands

Jamco Stainless Steel Mobile Work Stands

Stainless Steel Mobile Work Stands Are Used For Corrosive Applications In Labs And Hospitals.

Stainless Steel Mobile Work Stands are constructed with easy to clean and corrosion resistant, all welded 16 gauge stainless steel with premium #4 polished shelves for strength and long lasting durability. Variety of styles and drawer quantities available to meet job requirements. TPR rubber or polyurethane wheels provide mobility. Styles are Open Stand with 3 Shelves, Open Stand with 1 Drawer, Enclosed Stand with 3 Shelves, Enclosed Stand with 1 Drawer, Enclosed Stand with 2 Drawers and Enclosed Stand with 4 Drawers. Available in a variety of lengths, widths and heights to meet transport requirements. Capacities are 800 lbs and 1,200 lbs. Color finish is Stainless Steel. Quantity is 1.


STYLE
  • STYLE
L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS WHEEL
STYLE L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.145.94.234:46