Lakeside® NSF Listed Stainless Steel Utility & Stock Carts

Lakeside® NSF Listed Stainless Steel Utility & Stock Carts

NSF Listed Stainless Steel Utility And Stock Carts Are Used For Pushing Heavy Loads Or Transporting Supplies In Food Service Environments.

NSF Listed Stainless Steel Utility And Stock Carts are constructed with welded tubular stainless steel legs and 14 or 20 gauge shelves for strength and long lasting durability. Stain and rust resistant shelves are reinforced with hemmed front. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Swivel casters provide mobility. NSF Listed. Available in a variety of lengths and widths to meet transporting requirements. Shelf quantities are 2 and 3. Capacities are 500 lbs, 700 lbs and 1,000 lbs. Quantity is 1.


L"
  • L"
W"
  • W"
QTY.
  • QTY.
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS SHELF WHEEL
L" W" H" QTY. SPACING" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.198.185.195:44