Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Stock-Picking Utility Carts - 36"Wx18"D Shelf

Rollover image to zoom in

Click image to enlarge

Akro-Mils Stock-Picking Utility Carts - 36"Wx18"D Shelf

Item #: WBB2046348

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 420.95
Product Information
Customer Review
Product Q&A
Akro-Mils Stock-Picking Utility Carts - 36"Wx18"D Shelf

AKRO-MILS Stock-Picking Utility Carts feature a convenient writing shelf where you can quickly fill out paperwork while you pull and fulfill orders. Instead of having to run to your desk, you can do it all with this discounted work cart. This mobile cart on sale also has a 2" lip-up design on each shelf, which helps to keep product in place when you move the cart. The handy 12"W tray on the work cart on sale helps to keep papers within easy reach. It has 16-gauge steel construction and rolls smoothly on 5" rubber ball-bearing casters (2 rigid, 2 swivel). The durable powder coat finish keeps it looking nice.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS600 (272.73 kg)
    • BRANDAkro-Mils®
    • CONSTRUCTION16 Gauge Steel
    • MANUFACTURERS PART NUMBERRMD2ST5SR1836WS
    • SHELF QUANTITY2
    • SHELF SPACING INCHES26 (66.04 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.