Jamco Clearview Steel Mesh Security Trucks

Jamco Clearview Steel Mesh Security Trucks

Clearview Steel Mesh Security Trucks Provide Mobility And Secure Packages While Maintaining Visibility.

Clearview Steel Mesh Security Trucks are constructed of all welded steel and flattened 13 gauge expanded metal mesh sides with gray powder coat finish for long lasting durability. Enclosed on all sides and top provides protection for valuables and equipment. Twin mesh doors on one side offer full-length hinges and padlock hasp. Available with optional factory installed 12 gauge steel adjustable shelf to add storage versatility. 2 swivel and 2 rigid phenolic wheel casters and tubular handle offer easy maneuverability. Adjustable shelf truck and keyed padlock also available. Lengths are 49 in., 61 in. and 73 in.. Widths are 26 in., 32 in., 36 in. and 38 in.. Height is 57 in.. Color finish is Gray. Shelf quantities are 4 and 5. Wheel diameter is 6 in.. Wheel type is Phenolic. Weight capacity is 2,500 lbs.. Quantity is 1.


L"
  • L"
W"
  • W"
COMPARE OVERALL DIMENSIONS WHEEL STANDARD TRUCK ADJ. SHELF TRUCK
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.158.217.43:44