Little Giant® Mobile Storage Lockers

Little Giant® Mobile Storage Lockers

Little Giant® Mobile Storage Lockers Securely Transport Materials For Schools, Workshops, Storage Rooms And More.

Little Giant® Mobile Storage Lockers are solid steel carts with gray powder coat finish for long lasting durability and dependability. Flattened expanded metal panels with 3/4 x 1-1/2 inch diamond-shaped openings allow air circulation and easy viewing of contents while maintaining high-strength security. Double doors swing open a full 270° and are made with a padlockable hasp. 6 or 10 inch diameter Phenolic, Polyurethane or Solid Rubber wheels provide easy mobility. Various configured Fixed or Adjustable type 1, 2 or 3 shelf units are available in different dimensions and load capacities. 1 Year Limited Warranty.


L"
  • L"
W"
  • W"
SHELF QTY.
  • SHELF QTY.
DIA."
  • DIA."
TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE SHELF DIMENSIONS WHEEL
L" W" H" SHELF QTY. DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
54.162.211.170:44