Little Giant® Ergonomic Adjustable Height Shelf Trucks

Little Giant® Ergonomic Adjustable Height Shelf Trucks

Little Giant® Ergonomic Adjustable Height Shelf Trucks Are Used For Use In Warehouses, Libraries, Stores And More.

Little Giant® Ergonomic Adjustable Height Shelf Trucks have a steel construction for long lasting durability and strength. Features 2 rigid casters and 2 swivel casters with wheel brakes to ensure smooth, easy rolling, but help preventing unwanted movement when loading and unloading. Choose from models with Lip Up Shelves or models with a Flush Top Shelf. Top shelf height is adjustable on 2 in. centers from 25 in. to 33 in. high. Capacity is 1200 lbs. and diameter is 5 in. Dimensions vary per model.


L"
  • L"
W"
  • W"
SHELF TYPE
  • SHELF TYPE
COMPARE DIMENSIONS SHELF HT." WHEEL
L" W" LOWERED RAISED SHELF TYPE CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE