Rubbermaid® Xtra™ Instrument Carts

Rubbermaid® Xtra™ Instrument Carts

Media Carts Easily Store And Transport Equipment For Front And Back Of Business Applications.

Metal uprights and molded plastic shelves provide strength and offer an attractive appearance. Instrument carts offer wide shelves that include retaining edges to secure cargo. Rolls smoothly on 4”" diameter non-marring rubber swivel casters.

Four Shelf Cart has open sides to access contents from all directions.

Cart with Locking Cabinet and Sliding Shelf offers an 11"”H cabinet with locking doors and a convenient 25”"W x 12"”D x 1-1/2”"D slide out accessory drawer.

Cart with Locking Cabinet offers an 11”"H cabinet with locking doors for security. Features a rear panel above the middle shelf to prevent cargo from falling off the shelf.


CART TYPE
  • CART TYPE
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS WHEEL
CART TYPE COLOR L" W" H" SHELF QTY. CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.81.87.91:46