PlyWheels Plywood, Drywall & Glass Sheet Panel Mover PW001 250 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

PlyWheels Plywood, Drywall & Glass Sheet Panel Mover PW001 250 Lb. Cap.

Item #: WB988293

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $18.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PlyWheels PLYWOOD, DRYWALL & GLASS SHEET PANEL MOVER

A Single Person can move Plywood Sheets with ease.

PlyWheels are designed to make it easier to move plywood, drywall, cement board, diamond plate, folding tables…anything that can fit into the 1-¼" panel slot. Since a piece of ¾" plywood weighs approximately 50 to 70 pounds, dragging and lifting is impractical and leaves marks on the floor and damages the material. There are also times when there may not be another person available to help you. PlyWheels are always there for you. They won't mark the floors and they won't damage the material. Just put one end of the material into the PlyWheels, hold the material from the front and pull, or from the back and push. Durable and lightweight glass-filled nylon mover features non-marring polyurethane wheels and a 304 stainless steel axle.

Note: PlyWheels are not designed to move doors.

Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • WIDTH INCHES5 (12.7 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • AXLESStainless Steel
    • BRANDPlyWheels
    • CONSTRUCTIONGlass-filled Nylon
    • MANUFACTURERS PART NUMBERPW001
    • TYPEPlyWheels Plywood, Drywall & Glass Sheet Panel Mover
    • USABLE CRADLE WIDTH INCHES1-1/4 (3.18 cm)
    • WEIGHT LBS1.125 (.51 kg)
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Carpenter shop usage

Your review: Something so small and simple has made a huge impact in our shop. I wish I had thought of it!!

Is this review helpful?

Sort by: 
1 ...

1 Result