Little Giant® Perforated Deck Lumber Cart LCP-2436-S-6PY, 36 x 24 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Little Giant® Perforated Deck Lumber Cart LCP-2436-S-6PY, 36 x 24 2000 Lb. Capacity

Item #: WBB899636

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $388.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Perforated Deck Lumber Cart, 36 x 24 Overall, 2000 Lbs. Capacity

Perforated Deck Lumber Cart 2000 lbs. Capacity - Compact size for transporting plywood, trim, pipe and smaller items. Four swivel casters with 6" Polyurethane wheels for maneuverability in the tightest spaces. Perforated steel deck prevents accumulation of moisture and debris. Inside rail height 34", outside rail height 24" above deck. Inside rail spacing 9", outside rail spacing 5-1/2". Durable gray powder coated finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDLittle Giant®
    • CONSTRUCTION12-gauge Steel
    • DECK HEIGHT INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERLCP-2436-S-6PY
    • PACKAGE QUANTITY1
    • WEIGHT LBS96 (43.64 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPolyurethane, 4 Swivel