Vestil Door & Panel Cradle Dolly 4" Polyurethane Wheels PLDL-LD-2-4PP 350 Lb.

Vestil Door & Panel Cradle Dolly 4" Polyurethane Wheels PLDL-LD-2-4PP 350 Lb.

Item #: WB984779

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 90.95
Product Information
Customer Review
Product Q&A
Accessories
DOOR & PANEL CRADLE DOLLY

Handy Portable Dolly Is Designed To Move Doors And Panels With Ease!

This dolly is perfect for moving sheets of plywood, heavy doors and hard to maneuver panels. Unique design grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 2-ΒΌ"W. Dolly has twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Steel panel dolly has a durable powder coat finish and rolls smoothly with 4" polyurethane wheels. Shipped fully assembled.

Product Specifications

    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES7 (17.78 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • CAPACITY LBS350 (159.09 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERPLDL-LD-2-4PP
    • USABLE CRADLE WIDTH INCHES2-1/4 (5.72 cm)
    • WEIGHT LBS9 (4.09 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good

Your review: products : very very good

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed