Adjustable Sheet & Panel Mover Trucks with 2 Dividers

Adjustable Sheet & Panel Mover Trucks with 2 Dividers

Adjustable Sheet & Panel Trucks Feature Two 1-1/4" Tubular Dividers With Smooth Radius Bends.

Two removable 36"H dividers are easily positioned between four divider sockets. These trucks feature durable 12 gauge steel platform with underbracing that strength. Flush platform deck allows for easy loading and unloading.

Wood Capped Steel Deck trucks have a 3/4" varnished plywood deck for quieter movement.

Bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking. Both 5" Phenolic and 8" Fully Pneumatic casters are available. Gray powder coat finish. 1 Year Limited Warranty.


CONSTRUCTION
  • CONSTRUCTION
L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS WHEEL
CONSTRUCTION L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.145.71.49:44