Raymond Products Panel Movers

Raymond Products Panel Movers

Raymond Products Panel Movers Easily Transport Office Partition Panels, Banquet Tables, Roll Goods, Construction Materials And More.

Raymond Products Panel Movers are constructed with 1" 16-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Available as 26" standard uprights or 45" extra tall uprights. Overall platform size is 27-1/2" x 38-1/2". Deck heights are 7-1/2, 8-3/4, and 10-3/4 inches. Wheel types are Quiet Poly Casters or Standard Phenolic Casters. Load capacity is 2,400.


DECK H"
  • DECK H"
UPRIGHT H"
  • UPRIGHT H"
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE DIMENSIONS WHEEL
L" W" DECK H" UPRIGHT H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE