Raymond Products Heavy Duty Panel & Sheet Movers

Raymond Products Heavy Duty Panel & Sheet Movers

Heavy Duty Panel & Sheet Movers Are Used For Transportation And Storage Of Sheetrock, Partition Panels, Furniture And More.

Heavy Duty Panel & Sheet Movers are made using a 12-gauge robotic welded steel base reinforced with 12-gauge steel ribs for lasting durability. Anti-skid polyvinyl coating provides added durability and ensures objects remain in place. Uprights are made with cross-braces for maximum strength and reinforcement. Movers are available with 2 or 4 uprights. Overall dimensions are 30" x 54". Choose from 4 swivel casters or 2 swivel/2 rigid.


USABLE SPACE"
  • USABLE SPACE"
# OF DIVIDERS
  • # OF DIVIDERS
TYPE
  • TYPE
COMPARE DIMENSIONS WHEEL
L" W" H" USABLE SPACE" # OF DIVIDERS DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
54.81.42.111:46