Safco® 5215 Onyx™ Mesh Open File with Drawers

Safco® 5215 Onyx™ Mesh Open File with Drawers

Item #: WBB899982

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $168.51 Save up to 40%
Price: $ 100.95
Product Information
Customer Review
Product Q&A
Onyx™ Mesh Open File with Drawers

Get Onyx organized! Durable, contemporary mesh creates practical organization. Tubular steel frame cart with open hanging files and two storage drawers keep office essentials easily accessible. From notebooks to paperclips and everything in between, you'll never wonder where you stapler went again. Stores under your desk or work surface when not needed for extra space in your work area. Black powder coat finish. Four swivel casters (2 locking). Easy assembly. Drawer Dimensions: 13-5/8" x 16-5/8". Includes a Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES15-3/4 (40.01 cm)
    • WIDTH INCHES17 (43.18 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • CAPACITY LBS75 (34.09 kg)
    • COLOR FINISHBlack
    • APPROVALGreenguard®
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBER5215BL
    • PACKAGE QUANTITY1
    • WEIGHT LBS12 (5.45 kg)
    • WHEEL DIAMETER INCHES1-1/2 (3.81 cm)
    • WHEEL TYPESwivel Casters, 2 with Brakes