Vestil Portable Mail Cart MAIL-55 2 Shelf 200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Portable Mail Cart MAIL-55 2 Shelf 200 Lb. Capacity

Item #: WB987342

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $460.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PORTABLE MAIL CART

Cart is ideal for delivering Mail and Small Packages.

This cart features two 20"L x 17-½"W x 10"H wire baskets to make collection, filing and delivery of mail throughout your facility easy and convenient. Shelves feature a 1" deep lip around the perimeter of the shelf to retain the baskets while in motion. Each basket includes two file folder hanger runners that are adjustable for letter or legal size hanging files. Rolls smoothly on 4" x 1-¼" polyurethane swivel casters, 2 with brakes. Durable steel construction and assembles easily.

Note: 200 lb. overall capacity; 100 lbs. per Shelf.

Product Specifications

    • LENGTH INCHES29 (73.66 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY LBS200 (90.91 kg)
    • COLOR FINISHGray with Chrome Baskets & Frame
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • LOWER BASKET DIMENSIONS20L x 17-1/2W x 10H
    • MANUFACTURERS PART NUMBERMAIL-55
    • SHELF QUANTITY2
    • TYPEPortable Mail Cart
    • UPPER BASKET DIMENSIONS20L x 17-1/2W x 10H
    • WEIGHT LBS55 (25 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPolyurethane Swivel, 2 with Brakes