Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Scoot™ 5380 Black Mobile Filing Station with Cushioned Seat

Rollover image to zoom in

Click image to enlarge

Safco® Scoot™ 5380 Black Mobile Filing Station with Cushioned Seat

Item #: WBB1449799

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $552.55 Save up to 44%
Price: $310.95
Product Information
Customer Review
Product Q&A
Accessories
Save 20%. Limited Time Promotion.
Our Price reflects 20% savings. Offer ends December 31, 2016


Safco® Scoot™ Black Mobile Filing Station with Cushioned Seat

Find an open seat that is front and center to keeping your workspace neatly organized This mobile file features an upholstered cushion on the top to provide extra seating for guests in areas with small footprints, including your cubicle. This versatile file offers a unique side-access drawer and features full-extension slides, giving you easier access and better visibility to your supplies or personal items you have inside. The storage area has file rails to support letter-size hanging files, and organization accessories that can easily be reconfigured to meet your needs. The unit is designed with a stylish, modern-hole pattern made from steel. Plus the file is mobile, allowing you to store it under your desk when it's not in use and easily rolling it out when it's needed. Use the Scoot Mobile File with the Scoot™ Workstations to complete your workspace.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • CAPACITY LBS-- (909.09 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBER5380BL
    • PACKAGE QUANTITY1
    • SERIESScoot™
    • STYLEMobile Filing Station with Cushioned Seat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.