New Age Aluminum Utility & Bussing Carts

New Age Aluminum Utility & Bussing Carts

Carts are designed for Serving, Bussing and General Utility.

Aluminum utility carts are heli-arc welded for added strength. Cart framework is constructed of 1-½" x 1-½" x .070" wall aluminum tubing. Shelves are constructed of .080" thick aluminum sheet and feature lips on 3 sides to help retain cargo during transit. 350 lb. capacity cart features four swivel 5" rubber stem casters (2 with brakes). 550 lb. capacity cart has 5" rubber plate casters (2 swivel, 2 rigid) with tamper-proof hardware. Lifetime Warranty against rust and corrosion. NSF Approved.


COMPARE DIMENSIONS WHEEL
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.90.119.59:46