Vestil Aluminum Shelf Service Carts

Vestil Aluminum Shelf Service Carts

Corrosion Resistant Aluminum Utility Carts Are Lightweight And Easy To Clean.

Aluminum service carts are used for transporting cargo in corrosive environments or sanitary and food service applications. All-welded 2" deep shelves help retain the load during transport. Comfortable push handle allows for easy maneuvering. Rolls easily on 4" mold-on rubber casters (2 swivel, 2 rigid).

Choose 2 Shelf Carts with 27" clearance between shelves or 3 Shelf Carts with 13-½" clearance between shelves.


L"
  • L"
SHELF QTY.
  • SHELF QTY.
COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" SHELF QTY. CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.156.32.80:46