Jamco Cardboard Box Trucks with Adjustable Dividers

Jamco Cardboard Box Trucks with Adjustable Dividers

Cardboard Box Trucks With Adjustable Dividers Are Used For Transporting Folded Cardboard And Other Flat Materials.

Cardboard Box Trucks With Adjustable Dividers are made of an all-welded construction of 12 gauge steel platform with a gray powder coat finish for long lasting durability. Removable tubular divider rails are 36"H and can be configured to fit any sized flat material. Platform flush for easy loading and unloading. Tubular steel push handle with smooth radius bend is 30"H for comfort and ease of movement. Bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking and allow for easy replacement. Lengths are 48", 60" and 72". Widths are 24", 30 and 36". Heights are 42" and 46". Capacities are 1,200 lbs and 1,800 lbs. Wheel types are 5" Phenolic and 8" Pneumatic. 1 Year Limited Warranty.


L"
  • L"
W"
  • W"
DIVIDERS
  • DIVIDERS
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" DIVIDERS CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.158.217.43:44