Rubbermaid® Plastic Box Trucks

Rubbermaid® Plastic Box Trucks

Plastic Box Trucks Are One-Piece Bulk Carts For Use With Food Processing, Laundry, Waste Management And Material Handling.

Plastic Box Trucks are made with high-density, temperature-resistant polyethylene that cleans easily and will not rust, dent or leak for long lasting use. Durable powder coated metal caster frame features 2 swivel and 2 rigid rubber wheels mounted in a diamond pattern for turning on its own radius. Some models have steel support band to help prevent bulging while under load and are nestable to save space. Meets FDA and USDA requirements. Optional dome hinged lid allows complete access to contents and meets OSHA sanitary standards. Available load capacities range from 500 to 1200 lbs. Dimensions vary per model.


L"
  • L"
W"
  • W"
CU. FT.
  • CU. FT.
LBS.
  • LBS.
COMPARE TOP DIMENSIONS CAPACITY WHEEL BOX TRUCK OPTIONAL DOME LID
L" W" H" CU. FT. LBS. DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE