Dandux Recycled Plastic Box Trucks

Dandux Recycled Plastic Box Trucks

Economical Plastic Box Trucks Are Made With 100% Recycled Plastic For Long Lasting Use At An Affordable Price!

Black recycled polyethylene box trucks offer smooth interior surface for easy cleaning. Bulk truck features thick 0.1875" (6/32") wall thickness for durability and strength. Step-wall design offers additional sidewall strength and allows nesting when not in use. Moves easily on 2 swivel and 2 rigid 3" diameter non-marring rubber casters with bolt-through installation. 10 Bushel Capacity Truck features a strong plywood base for long life.

Order Optional Ergonomic Push Handle to allow operator to steer and push our Recycled Plastic Box Trucks with ease, as it helps reduce fatigue caused by bending and reaching. Factory installed only.


COMPARE CAPACITY OVERALL DIMENSIONS WHEEL
BUSHEL LBS. L" W" H" INSIDE H" BASE CONSTRUCTION DIA." TYPE IMAGE MODEL QTY PRICE
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
54.167.126.106:46