Dandux

Dandux "Big Blue" Bulk Handling Trucks

These Massive Trucks Are Built For King Sized Bulk Goods Transportation And Storage!

Extra-large utility bulk trucks are found in laundries, dry-cleaning, textile mills, garment plants, hotels and mail rooms for the movement of trash, scrap metal and linens. Full front cutout allows for easy access to cargo. Seamless, one-piece rotationally molded polymer body has a snag-free interior for easy cleaning, and won’t dent, corrode or absorb moisture. Double walled construction on upper flanges and front access door for extra strength and radius edged corners resist impacts. Strong, rust-resistant structural steel base handles heavy loads. Six 6” mold on rubber casters (2 rigid center mount, 4 swivel end mount) allow truck to turn on its own radius. Shipped assembled.

Optional Cargo Net is available to maximize effective volume. Cargo Net features a quick-release design and is constructed of durable nylon webbing.

Optional body colors are available; call for information.


COMPARE CAPACITY OVERALL DIMENSIONS WHEEL BULK TRUCK OPTIONAL CARGO NET
BUSHEL LBS. L" W" H" DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.80.111.72:44