MODRoto Hopper Front Poly-Trux®

MODRoto Hopper Front Poly-Trux®

Hopper Front Poly-Trux® Are Used For Transporting, Loading And Unloading Materials.

Sturdy Hopper Front Poly-Trux® features hand holes for easy manueverability and torque-resistant molded-in inserts for long lasting durability. Drain holes in the base of truck provide easy cleaning. 6" gray rubber wheel casters (2-rigid,2-swivel) provide easy maneuvering. Security Trucks have folding white plastic top and front drop panels to provide additional security. Available with a Steel(70P & 70S) or Plastic(72S) base and in a variety of colors for product or department designation.


LBS.
  • LBS.
BASE
  • BASE
COLOR
  • COLOR
COMPARE CAPACITY OVERALL DIMENSIONS WHEEL
TYPE BUSHEL CUBIC FT. LBS. L" W" H" DIA." TYPE BASE COLOR PART# IMAGE MODEL QTY PRICE
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
54.224.99.70:46