Glaro Signature Collection Ball Crown Bellman Luggage Carts

Glaro Signature Collection Ball Crown Bellman Luggage Carts

Premium Luggage Carts offer Unparalleled Quality and Superior Performance!

This collection of upscale luggage trucks provides you with the ultimate high-profile cart that enhances the stately aura required by your facility. The elegant crown and ball top design is mounted to a 2" diameter heavy-duty, smooth radius curved aluminum frame that is available in tarnish-proof satin brass or clear-coat satin aluminum finishes for minimal maintenance. Carts feature a decorative center clothes hanging bar and attractive end grill assemblies that effectively contain luggage. Powder coated galvanized steel chassis resists corrosion and is suitable for indoor or outdoor use. Wrap-around extruded aluminum deck trim holds the solid rubber bumper firmly in place. Rolls smoothly on 2 swivel and 2 rigid "cushion ride" pneumatic casters; 6-wheel carts have center mounted rigid wheels for pinpoint maneuverability. Easy assembly. 2 Year Limited Warranty.

Choose from 3 durable olefin closed loop carpet colors. Specify color suffix: (BK) Black, (BY) Burgundy, or (GY) Gray.

Other carpet color and wheel options are available; call for information.


UPRIGHT FINISH
  • UPRIGHT FINISH
CARPETED DECK COLOR
  • CARPETED DECK COLOR
L"
  • L"
TYPE
  • TYPE
QTY.
  • QTY.
COMPARE OVERALL DIMENSIONS WHEEL
UPRIGHT FINISH CARPETED DECK COLOR L" W" H" CAP. LBS. DIA." TYPE QTY. IMAGE MODEL QTY PRICE
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
54.198.147.79:44