Magliner® Aristocart® Bellman Luggage Hand Cart 500 Lb. Cap. HVK11AM13

Rollover image to zoom in

Click image to enlarge

Magliner® Aristocart® Bellman Luggage Hand Cart 500 Lb. Cap. HVK11AM13

Item #: WB251994

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 378.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGLINER ARISTOCART® BELLMAN LUGGAGE HAND CART

This Hand Cart Is Used In Fine Hotels And Inns To Safely Move Valuables.

The Magliner Aristocart® hand truck is the perfect alternative to larger four-wheeled bellman carts for moving luggage in tight spaces. Cart features a red carpeted deck and noseplate to protect cargo. Folding 30”L noseplate carries oversized luggage with ease. Lightweight aluminum construction for years of service and weighs only 30 lbs. Hotel hand truck features a versatile retractable garment hook and rolls smoothly on 8” mold-on rubber tires. Assembled easily.

Note: 17-1/8"W Overall and 12'W Frame.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITYOverall = 500; Folding Nose = 300
    • CAPACITY LBS500 (227.27 kg)
    • ASSEMBLYUnassembled
    • BRANDMagliner®
    • CARPETED DECK COLORRed
    • CONSTRUCTIONAluminun Frame, Carpeted Deck & Noseplate
    • MANUFACTURERS PART NUMBERHVK11AM13
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMold-On Rubber
Have A Question About This Product?
0 Question | 0 | Answer