Little Giant® Portable Bar & Pipe Trucks

Little Giant® Portable Bar & Pipe Trucks

Little Giant® Portable Bar & Pipe Trucks Are Used For Transporting Lumber, Piping, Rolled Goods And More.

Trucks are made with a rugged all-welded steel for lasting durability. 3 load levels provide ample space for storage and transport. Structural channel uprights have 1-1/2” square tube arms with 4-1/2”H stops for load retention. 12-gauge steel lower deck stores and transports smaller items. Four swivel casters with 8” phenolic wheels allow ease of movement. Wheel brakes on all four wheels keep trucks in place during loading and unloading. Holds up to 2000 lbs. per level with even distribution, or 3600 lbs. overall. 11” deck height. 1 Year Limited Warranty.


COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" DIA." TYPE CAP. LBS IMAGE MODEL QTY PRICE
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
54.81.154.223:46