Little Giant® Pipe Stake Trucks

Little Giant® Pipe Stake Trucks

Little Giant® Pipe Stake Trucks Are Used For Transporting Long Or Bulky Materials.

Little Giant® Pipe Stake Trucks are made of solid steel construction with powder coat finish for long lasting durability and dependability. Reinforced 12-gauge steel deck for extra strength. Four removable 1-15/16 inch diameter pipe stakes extend 30 inches above deck to keep items in place. 4 or 6 wheeled units of Mold-On Rubber, Polyurethane or Rubber or Polyurethane Tread on Steel Wheels provide smooth transport. 2000, 2400, 3000, 3600 and 4000 lb. load capacity trucks are available in 39, 41 and 44 inch heights, 36, 48, 60 and 72 inch lengths and 24, 30 and 36 inch widths. 1 Year Limited Warranty.


L"
  • L"
W"
  • W"
DIA."
  • DIA."
TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
54.80.87.250:46