Vestil Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Horizontal Lumber Cart PANEL-H 2000 Lb. Capacity

Item #: WB984761

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 615.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
HORIZONTAL LUMBER TRANSPORT CART

Lumber Cart Has Telescopic Posts To Help Retain Cargo During Transport.

Versatile steel lumber cart helps to move lumber, sheets of plywood and pipes with ease. Top deck features four 12"H telescopic posts (2 on each side) that can be easily raised to help prevent materials from falling off. Posts can also be lowered to allow sheets of plywood or sheetrock to be stored flat. Top deck measures 64"L x 31"W x 41"H and lower deck measures 42"L x 29"W x 10-¾"H. Cart is constructed of heavy duty tubular steel framing and steel mesh base with a durable enamel finish. Lumber truck maneuvers easily on two 8" center-mounted rigid and four 6" polyurethane casters, and caster arrangement allows truck to turn on its own radius.

Product Specifications

    • LENGTH INCHES64 (162.56 cm)
    • WIDTH INCHES31 (78.74 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Powder Coated Steel
    • MANUFACTURERS PART NUMBERPANEL-H
    • WHEEL TYPE(4) 6" Swivel Polyurethane, (2) 8" Rigid
Have A Question About This Product?
0 Question | 0 | Answer