Raymond Products 976 Pipe Rack with Brakes

Rollover image to zoom in

Click image to enlarge

Raymond Products 976 Pipe Rack with Brakes

Item #: WBB384385

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $600.92 Save up to 14%
Price: $515.00
Product Information
Customer Review
Product Q&A
Accessories
Designed to transport and store pipe or other long items. Angled arms prevent material from falling. Constructed of 14 gauge material. One pair of 10" arms, one pair of 12" arms and two pair of 14" arms. Four all swivel, 5" phenolic casters allow for easy maneuverability.
  • Available with or without brakes.
  • Overall width: 30"
  • Overall length: 63" (empty)
  • Overall height: 74" when empty
  • Overall load capacity: 1,200 lbs.
  • Capacity per pair of arms: 400 lbs.
  • Two cartons. Must ship by truck.
  • Shipping weight: 89 lbs.

Product Specifications

    • LENGTH INCHES63 (160.02 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES74 (187.96 cm)
    • CAPACITY LBS1200 (400 per Pair of Arms)
    • COLOR FINISHGray
    • BRANDRaymond Products
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY4
    • MANUFACTURERS PART NUMBER976
    • NUMBER OF CRADLES8
    • WEIGHT LBS89 (40.45 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic Swivel with Brakes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pipeline Mechanic

Your review: Exelcelent quality and ease of assembly, very strudy construction and finishing.

Is this review helpful?

Sort by: 
1 ...

1 Result