Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Behlen Country One Row Cultivator Implement 80111500 with Heavy Angle Iron Frame Category 1

Rollover image to zoom in

Click image to enlarge

Behlen Country One Row Cultivator Implement 80111500 with Heavy Angle Iron Frame Category 1

Item #: WBB1507397

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $376.95
Product Information
Customer Review
Product Q&A
Accessories
Behlen Country One Row Cultivator Implement W/Heavy Angle Iron Frame Cat. 1

Behlen Country One Row Cultivator is designed for the small farm or acreage owner who wants to maintain a small garden and food plots. The cultivator works well for preparing soils for planting, weed control, and incorporating organics into the soil. The One Row Adjustable Cultivator has infinite settings to fit any width or crop. Features heavy angle iron frame, six heat-treated replaceable cultivator tines, Category 1 hitch pins, and long-lasting UV resistant powder coat finish.

The Limited Warranty is restricted to farming applications only.

Product Specifications

    • WIDTH INCHES66 (167.64 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • DEPTH INCHES42 (106.68 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BLADE TYPETines
    • BRANDBehlen Country
    • CATEGORY TYPE1
    • CONSTRUCTIONSteel
    • DESCRIPTION3-Point Tractor Equipment
    • HITCH TYPE3-pt.
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER80111500YEL
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYCultivator
    • STYLEHeavy Angle Iron Frame
    • TYPECultivator Tractor Implement
    • WEIGHT LBS.118 (53.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.