Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Behlen Country Universal Skid Steer Mount Tractor Attachment 80112725

Rollover image to zoom in

Click image to enlarge

Behlen Country Universal Skid Steer Mount Tractor Attachment 80112725

Item #: WBB1507480

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $217.95
Product Information
Customer Review
Product Q&A
Accessories
Behlen Country Universal Skid Steer Mount Tractor Attachment

Behlen Country's Universal Skid Steer Mount allows you to easily hook any attachment to your Skid Steer loader. Simply weld this mount to your loader bucket, bale mover, forklift, or an endless variety of other custom attachments. Made to SAE-J2513 standards, this device will fit most major brands of Skid Steers.

The Limited Warranty is restricted to farming applications only.

Product Specifications

    • LENGTH INCHES49 (124.46 cm)
    • WIDTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES36-1/4 (92.08 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDBehlen Country
    • CATEGORY TYPESkid Steer
    • CONSTRUCTIONSteel
    • DESCRIPTION3-Point Tractor Equipment
    • FOR USE WITHSkid Steer
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER80112725
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYSkid Steer Mount
    • STYLEUniversal
    • TYPESkid Steer Mount Tractor Attachment
    • WEIGHT LBS.96 (43.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.