Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Behlen Country Heavy Duty Bale Mover Attachment 80160500 Category 2 Pins & Category 3 Sleeves

Rollover image to zoom in

Click image to enlarge

Behlen Country Heavy Duty Bale Mover Attachment 80160500 Category 2 Pins & Category 3 Sleeves

Item #: WBB1507353

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $841.37 Save up to 3%
Price: $ 820.00
Product Information
Customer Review
Product Q&A
Accessories
Behlen Country Heavy Duty Bale Mover Attachment Cat. 2 Pins & Cat. 3 Sleeves

Lift bales with confidence using this heavy duty bale mover. The heavy duty pipe along with the stabilizer point can easily lift bales up to 3000 lbs. Complete with Category 2 pins and includes Category 3 sleeves. Reduces the damage to bales with smooth edge construction. Long-lasting, UV resistant powder coat paint.

The Limited Warranty is restricted to farming applications only.

Product Specifications

    • LENGTH INCHES84 (213.36 cm)
    • WIDTH INCHES46-1/2 (118.11 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS.3000 (1363.64 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDBehlen Country
    • CATEGORY TYPE2 Pins; 3 Sleeves
    • CONSTRUCTIONSteel
    • DESCRIPTION3-Point Tractor Equipment
    • FOR USE WITH20-50 HP Tractors
    • HITCH TYPE3-pt.
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER80160500YEL
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBale Mover
    • STYLEHeavy Duty
    • TYPEBale Mover Tractor Attachment
    • WEIGHT LBS.250 (113.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.