Blickman Adjustable Height Stainless Steel Portable Tables

Blickman Adjustable Height Stainless Steel Portable Tables

Blickman Adjustable Height Stainless Steel Portable Tables Are Used For Hospital Operating Or Emergency Rooms And Healthcare Facilities.

Blickman Adjustable Height Stainless Steel Portable Tables are made of stainless steel and stainless steel finish for long lasting durability. Table adjusts 36-to-56; 20 inches of travel provides easy transition of table position during neuro, cardiac and orthopedic surgeries, or to accommodate heights of personnel. Four 3" casters, 2 with brakes, provides easy transporting and stability. Sizes vary. Leg clearances are 28" and 40". Lifetime Limited Warranty.


L"
  • L"
W"
  • W"
LEG CLEARANCE"
  • LEG CLEARANCE"
COMPARE DIMENSIONS
L" W" H" LEG CLEARANCE" IMAGE MODEL QTY PRICE
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
23.20.245.192:44