Brecknell PB-500 Pocket Balance 500g x 0.1g 11" x 12-1/2" Platform

Brecknell PB-500 Pocket Balance 500g x 0.1g 11" x 12-1/2" Platform

Item #: WBB346319

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.87 Save up to 45%
Price: $91.95
Product Information
Customer Review
Product Q&A
Accessories
Brecknell PB-500 Pocket Balance 500g x 0.1g

This alternative to premium priced analytical balances is ideal for general laboratory, industrial and educational applications requiring multiple weighing units.



Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES3-3/16 (8.1 cm)
    • WIDTH INCHES5-3/16 (13.18 cm)
    • HEIGHT INCHES0-7/8 (2.22 cm)
    • COLORGray
    • CONSTRUCTIONPlastic Indicator/Steel Base
    • PAN/PLATFORM SIZE11 x 12-1/2
    • CAPACITY GRAMS500
    • READABILITY GRAMS0.1
    • MANUFACTURERS PART NUMBERPB500
    • LIMITED WARRANTY YEARS1 Year
    • PLATFORM LENGTH INCHES11 (27.94 cm)
    • PLATFORM WIDTH INCHES12-1/2 (31.75 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed