Dillon Force Gauge 55lb x 0.02lb

Dillon Force Gauge 55lb x 0.02lb

Item #: WBB585434

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $710.00
Product Information
Customer Review
Product Q&A
Accessories
Dillon Force Gauge 55 Lb x 0.02 Lb

  • Measures tension and compression forces
  • Rechargeable battery for portability
  • Backlit display for all light levels
  • Serial output to transmit data
  • Includes full set of handy accessories
  • Includes 2 year Warranty


Product Specifications

    • BRANDDillon
    • LENGTH INCHES8 (20.32 cm)
    • WIDTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • COLORGray
    • CAPACITY LBS55 (25 kg)
    • CAPACITY KG25
    • READABILITY LB0.02
    • READABILITY KG0.01
    • DESCRIPTIONForce Gauge
    • MANUFACTURERS PART NUMBER36321-0055
    • LIMITED WARRANTY YEARS2 year
    • DISPLAYLCD
    • RESOLUTION--
    • INCLUDESHook, plate, cone point, chisel, inverted chisel, extension rod , batteries, cha
    • CAPACITY NEWTON250
    • WEIGHT LBS1.31 (.6 kg)