Adam Equipment Wash Down Scales

Adam Equipment Wash Down Scales

Adam Equipment Wash Down Scales Are Used For Food Preparation, Food Processing Plants, Agricultural Facilities And More.

Adam Equipment Wash Down Scales are made of stainless steel and ABS plastic for long lasting durability including IP65 rated wash down housing and large stainless steel pan. Easy check weighing operation with color indicators for Under, Ok, and Over limits provides ease of use. Powerful backlit LCD with capacity tracker, overload indicators, low battery and auto power-off. Operates with included AC adaptor or rechargeable battery pack for portability. Available styles Wash Down Scale and Wash Down Retail Scale Weight capacities are 5lb, 6lb, 9lb, 15lb, 18lb, 30lb and 35lb Pan Size is 8-1/4" x 6-3/4" Scale Size is 9-1/8" W x 10-7/16" D x 6-1/8" H Readability varies. 2-Year Warranty.


CAPACITY LBS.
  • CAPACITY LBS.
KG.
  • KG.
READABILITY LBS.
  • READABILITY LBS.
GRAMS
  • GRAMS
COMPARE MANUFACTURER CAPACITY READABILITY PLATFORM SIZE OVERALL
PART NUMBER LBS. KG. LBS. GRAMS L" W" H" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.158.250.39:46